- 75 in Shaft Diameter
- 190 mm Outside Dia.
- Set Screw Locking Style
| Housing No. | C315 |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bearing Insert | UC315 |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 75 in |
| Type | Ball Bearing |
| Housing Width | 55 mm |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 82 mm |
| Outside Dia. | 190 mm |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 17.24 LB |
| EAN or UPC | 808250271443 |

