Skip to content Skip to navigation menu
AMI Bearings Inc.UCC316-51

UCC316-51

UCC300 Series Heavy-Duty Cartridge Unit
Item #101503275
  • Cast Iron Cartridge Unit
  • 3 3/16" ID x 200 mm OD x 86 mm Overall Width
  • Setscrew Locking Collar
  • Ball Bearing Type
  • Relubricatable
AMI Bearings Inc.UCC316-51
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Cartridge Unit
  • 3 3/16" ID x 200 mm OD x 86 mm Overall Width
  • Setscrew Locking Collar
  • Ball Bearing Type
  • Relubricatable
Outside Dia. 200 mm
Bearing Insert UC316
Locking Device Setscrew Locking
Bearing Design Non-Expansion
Shaft Dia. 3.1875 in
Type Ball Bearing
Lubrication Relubricatable
Bearing Type Ball Bearing
Inch/Metric Inch
Housing Material Cast Iron
Overall Width 86 mm
Duty Heavy-Duty
Housing No. C316
Seal Type Contact Seals
Relubricatable Yes
Housing Width 60 mm
Weight 20.15 LB
EAN or UPC 808250273102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison