- 80 in Shaft Diameter
- 200 mm Outside Dia.
- Set Screw Locking Style
| Outside Dia. | 200 mm |
| Type | Ball Bearing |
| Bearing Insert | UC316 |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 86 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing No. | C316 |
| Housing Width | 60 mm |
| Shaft Dia. | 80 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 20.15 LB |
| EAN or UPC | 808250273096 |

