- 85 in Shaft Diameter
- 215 mm Outside Dia.
- Set Screw Locking Style
| Shaft Dia. | 85 in |
| Housing No. | C317 |
| Overall Width | 96 mm |
| Seal Type | Contact Seals |
| Housing Width | 64 mm |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Insert | UC317 |
| Outside Dia. | 215 mm |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 25.9 LB |
| EAN or UPC | 808250275021 |

