- 90 in Shaft Diameter
- 225 mm Outside Dia.
- Set Screw Locking Style
| Housing No. | C318 |
| Shaft Dia. | 90 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 66 mm |
| Outside Dia. | 225 mm |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Insert | UC318 |
| Overall Width | 96 mm |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 29.2 LB |
| EAN or UPC | 808250275779 |

