Skip to content Skip to navigation menu
Wide Inner Ring Set Screw Locking Cartridges

UCC319

Wide Inner Ring Set Screw Locking Cartridges
Item #101497356
  • 95 in Shaft Diameter
  • 240 mm Outside Dia.
  • Set Screw Locking Style
Wide Inner Ring Set Screw Locking Cartridges
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 95 in Shaft Diameter
  • 240 mm Outside Dia.
  • Set Screw Locking Style
Shaft Dia. 95 in
Seal Type Contact Seals
Inch/Metric Metric
Housing Width 72 mm
Type Ball Bearing
Locking Device Setscrew Locking Collar
Housing Material Cast Iron
Overall Width 103 mm
Lubrication Relubricatable
Housing No. C319
Bearing Insert UC319
Outside Dia. 240 mm
Bearing Design Non-Expansion
Locking Style Set Screw
Lubrication Fitting Tap 1/8-27 NPT
Weight 33.9 LB
EAN or UPC 808250277070
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison