- 105 in Shaft Diameter
- 260 mm Outside Dia.
- Set Screw Locking Style
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Bearing Insert | UC321 |
| Lubrication | Relubricatable |
| Shaft Dia. | 105 in |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 112 mm |
| Outside Dia. | 260 mm |
| Housing Width | 75 mm |
| Seal Type | Contact Seals |
| Housing No. | C321 |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 26.2 LB |
| EAN or UPC | 808250278527 |

