- 110 in Shaft Diameter
- 300 mm Outside Dia.
- Set Screw Locking Style
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Overall Width | 117 mm |
| Shaft Dia. | 110 in |
| Outside Dia. | 300 mm |
| Seal Type | Contact Seals |
| Bearing Insert | UC322 |
| Housing No. | C322 |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Width | 80 mm |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 64.416 LB |
| EAN or UPC | 808250278770 |

