- 120 in Shaft Diameter
- 320 mm Outside Dia.
- Set Screw Locking Style
| Shaft Dia. | 120 in |
| Lubrication | Relubricatable |
| Overall Width | 126 mm |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Housing No. | C324 |
| Housing Width | 90 mm |
| Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bearing Insert | UC324 |
| Locking Device | Setscrew Locking Collar |
| Outside Dia. | 320 mm |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Weight | 81.6 LB |
| EAN or UPC | 808250279272 |

