- 140 in Shaft Diameter
- 360 mm Outside Dia.
- Set Screw Locking Style
| Overall Width | 145 mm |
| Type | Ball Bearing |
| Outside Dia. | 360 mm |
| Seal Type | Contact Seals |
| Bearing Insert | UC328 |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 140 in |
| Housing Width | 100 mm |
| Housing Material | Cast Iron |
| Housing No. | C328 |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Weight | 110.5 LB |
| EAN or UPC | 808250279647 |

