- 1/2 in Shaft Diameter
- Set Screw Locking Style
- 1.220 in Length Through Bore
| Shaft Dia. | 0.5 in |
| Housing Material | Cast Iron - Nickel Protection |
| Insert Type | Zinc Coated Insert |
| Thread Type | JIS |
| Locking Style | Set Screw |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Housing Height | 2 3/4 in |
| Housing Length | 2 1/2 in |
| Thread Size | 3/4-14 |
| Threads per Inch | 14 |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 9/16 in |
| Length Through Bore | 1.220 in |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Center to Base of Thread | 2 1/2 in |
| Duty Series | Normal |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Relubricatable | Yes |
| Weight | 1.7 LB |
| EAN or UPC | 808250141319 |

