AMI Bearings Inc.
UCEP206-19
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101496678
- 1 3/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 4 23/32 in Bolt Hole Spacing Range [MIN]
| Series | UCEP200 |
| Base Height | 25/32 in |
| Length Through Bore | 1.500 in |
| Shaft Dia. | 1.1875 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 in |
| Insert Material | AISI 52100 Steel |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Bolt Size | 1/2 in |
| Base Width | 2 1/4 in |
| Bolt Hole Width | 21/32 in |
| Bolt Hole Spacing Range [Max] | 5 9/32 in |
| End Type | Open End |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Holes | 2 |
| Bearing Design | Expansion |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 25/32 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Height | 3 11/16 in |
| Pillow Block Type | Thru-Bolt |
| Relubricatable | Yes |
| Housing No. | EP206 |
| Inch/Metric | Inch Bore |
| Duty Series | Normal |
| Bearing Insert | UC206-19 |
| Base Length | 6 7/8 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 4 23/32 in |
| Housing | EP206 |
| Weight | 4.416 LB |
| EAN or UPC | 808250159307 |
