- 1 in Shaft Diameter
- 3 3/4 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Temperature Range [Max] | 212 °F |
| Housing Width | 1 1/16 in |
| Bolt Circle Dia. | 3.889 in |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 9/16 in |
| Length Through Bore | 1.339 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 1 in |
| Lubrication | Relubricatable |
| Overall Width | 1 13/32 in |
| Housing Height | 3 3/4 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 2 3/4 in |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| Bolt Size | 7/16 in |
| Housing Construction | 1 Piece |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 15/32 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron - Nickel Plated |
| Style | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 3 3/4 in |
| Relubricatable | Yes |
| Weight | 1.7 LB |
| EAN or UPC | 808250118724 |

