- 25 mm Shaft Diameter
- 95 mm Housing Length
- Cast Iron Housing Material
| Series | UCLF / UCF 200 |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 99 mm |
| Overall Width | 35.7 mm |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 25 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Height | 95 mm |
| Mounted Unit Duty | Standard Duty |
| Temperature Range [Max] | 212 °F |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Width | 27 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Size | M10 |
| Bolt Hole Size | 12 mm |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Flange Thickness | 14 mm |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Length Through Bore | 34 mm |
| Inch/Metric | Metric |
| Housing Length | 95 mm |
| Locking Style | Set Screw |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Spacing | 70 mm |
| Duty Series | Normal |
| Relubricatable | Yes |
| Weight | 1.72 LB |
| EAN or UPC | 808250104970 |

