- 1 1/8 in Shaft Diameter
- 4 1/4 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Shaft Dia. | 1.125 in |
| Temperature Range [Max] | 212 °F |
| Flange Thickness | 9/16 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron - Nickel Plated |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| End Type | Open End |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Overall Width | 1 37/64 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 4.596 in |
| Bolt Size | 7/16 in |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1 7/32 in |
| Bolt Hole Spacing | 3 1/4 in |
| Mounted Unit Duty | Standard Duty |
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Locking Style | Set Screw |
| Temperature Range [Min] | 5 °F |
| Housing Height | 4 1/4 in |
| Length Through Bore | 1.500 in |
| Center of Bearing to Back of Inner Ring | 0.626 in |
| Bolt Hole Size | 15/32 in |
| Housing Length | 4 1/4 in |
| Weight | 2.5 LB |
| EAN or UPC | 808250133277 |

