AMI Bearings Inc.
UCF207-20C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101497369
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 1 1/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 0.689 in |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.689 in |
| Bolt Circle Dia. | 5.127 in |
| Mounted Unit Duty | High Temperature Duty |
| Flange Thickness | 5/8 in |
| Housing Width | 1 11/32 in |
| Bearing Design | Non-Expansion |
| Housing Length | 4 5/8 in |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 392 °F |
| Bolt Hole Size | 35/64 in |
| Bolt Hole Spacing | 3 5/8 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.25 in |
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Flange |
| Housing Height | 4 5/8 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1.748 in |
| Weight | 2.98 LB |
| EAN or UPC | 808250147885 |
