AMI Bearings Inc.
UCF207C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101503292
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 35 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Mounted Unit Duty | High Temperature Duty |
| Temperature Range [Max] | 392 °F |
| Housing Height | 117 mm |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 130.1 mm |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Inch/Metric | Metric |
| Flange Thickness | 5/8 in |
| Overall Width | 44.4 mm |
| Flange Style | 4-Bolt |
| Duty | Normal-Duty |
| Housing Length | 117 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 14 mm |
| Bolt Hole Spacing | 92 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Housing Construction | One Piece |
| Bolt Size | M12 |
| Shaft Dia. | 35 mm |
| Length Through Bore | 42.9 mm |
| Lubrication | Relubricatable |
| Housing Width | 34 mm |
| Housing Material | Cast Iron |
| Weight | 2.86 LB |
| EAN or UPC | 808250147922 |
