AMI Bearings Inc.
UCF209C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101533551
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 45 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 148.5 mm |
| Housing Width | 38 mm |
| Flange Thickness | 23/32 in |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Overall Width | 52.2 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Housing Height | 137 mm |
| Housing Construction | One Piece |
| Flange Style | 4-Bolt |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | M14 |
| Bolt Hole Spacing | 105 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 16 mm |
| Length Through Bore | 49.2 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 45 mm |
| Temperature Range [Max] | 450 °F |
| End Type | Open End |
| Mounted Unit Duty | High Temperature Duty |
| Housing Length | 137 mm |
| Weight | 4.22 LB |
| EAN or UPC | 808250239108 |
