- 1 7/8 in Shaft Diameter
- 5 5/8 in Housing Length
- Cast Iron Housing Material
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 6 3/16 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Overall Width | 2.150 in |
| Locking Style | Set Screw |
| Housing Width | 1 9/16 in |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Flange Thickness | 23/32 in |
| Bolt Hole Size | 19/32 in |
| Bearing Design | Non-Expansion |
| Duty Series | Normal |
| Lubrication | Relubricatable |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 212 °F |
| Length Through Bore | 2.031 in |
| Housing Height | 5 5/8 in |
| Housing Material | Cast Iron |
| End Type | Open End |
| Inch/Metric | Inch |
| Bolt Size | 9/16 in |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 3/8 in |
| Seal Type | Contact Seals |
| Housing Length | 5 5/8 in |
| Duty | Normal-Duty |
| Series | UCLF / UCF 200 |
| Mounted Unit Duty | Standard Duty |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Shaft Dia. | 1.875 in |
| Weight | 5.54 LB |
| EAN or UPC | 808250134335 |

