AMI Bearings Inc.
UCF210C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101501628
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 50 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bolt Size | M14 |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 143 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 16 mm |
| Housing Construction | One Piece |
| Housing Height | 143 mm |
| Shaft Dia. | 50 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 392 °F |
| Housing Width | 40 mm |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 111 mm |
| Length Through Bore | 51.6 mm |
| Housing Material | Cast Iron |
| Overall Width | 54.6 mm |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Flange |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 157 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 23/32 in |
| Mounted Unit Duty | High Temperature Duty |
| Weight | 5.4 LB |
| EAN or UPC | 808250193202 |
