- 55 mm Shaft Diameter
- 162 mm Housing Length
- Cast Iron Housing Material
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 183.8 mm |
| Overall Width | 58.4 mm |
| Bolt Hole Size | 17 mm |
| Housing Height | 162 mm |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Housing Width | 43 mm |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Length Through Bore | 55.6 mm |
| Housing Length | 162 mm |
| Housing Construction | 1 Piece |
| Bolt Size | M16 |
| Lubrication | Relubricatable |
| Series | UCLF / UCF 200 |
| Style | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing | 130 mm |
| Flange Thickness | 20 mm |
| End Type | Open End |
| Temperature Range [Max] | 212 °F |
| Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Standard Duty |
| Flange Style | 4-Bolt |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Weight | 6.76 LB |
| EAN or UPC | 808250150793 |

