AMI Bearings Inc.
UCF212-36C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101497376
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 2 1/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Height | 6 7/8 in |
| End Type | Open End |
| Flange Thickness | 25/32 in |
| Housing Length | 6 7/8 in |
| Style | 4-Bolt Flange |
| Temperature Range [Max] | 392 °F |
| Shaft Dia. | 2.25 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | High Temperature Duty |
| Bolt Hole Spacing | 5 5/8 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Housing Construction | One Piece |
| Overall Width | 2.705 in |
| Bolt Circle Dia. | 7.955 in |
| Length Through Bore | 2.563 in |
| Housing Width | 1 7/8 in |
| Center of Bearing to Back of Inner Ring | 1 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bolt Hole Size | 3/4 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Weight | 9.66 LB |
| EAN or UPC | 808250238866 |
