AMI Bearings Inc.
UCF215-47C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101497284
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 2 15/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bearing Type | Ball Bearing |
| Bolt Size | 5/8 in |
| Bolt Circle Dia. | 8.839 in |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Size | 3/4 in |
| Inch/Metric | Inch |
| Housing Length | 7 7/8 in |
| Housing Width | 2 7/32 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | High Temperature Duty |
| Overall Width | 3.091 in |
| Housing Construction | One Piece |
| Flange Thickness | 15/16 in |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 1.311 in |
| Length Through Bore | 3.063 in |
| Housing Height | 7 7/8 in |
| Bolt Hole Spacing | 6 1/4 in |
| Temperature Range [Max] | 450 °F |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Weight | 18.28 LB |
| EAN or UPC | 808250275281 |
