- 2 11/16 in Shaft Diameter
- 8 7/8 in Housing Length
- Cast Iron Housing Material
| Bolt Size | 7/8 in |
| Insert Material | AISI 52100 Steel |
| Housing Length | 8 7/8 in |
| Mounted Unit Duty | Heavy Duty |
| Relubricatable | Yes |
| Bolt Hole Size | 63/64 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Length Through Bore | 3.071 in |
| Overall Width | 3.189 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Heavy |
| Bolt Hole Spacing | 7 1/64 in |
| Flange Thickness | 1 in |
| Shaft Dia. | 2.6875 in |
| Locking Style | Set Screw |
| Housing Width | 2 13/32 in |
| Weight | 23.0 LB |
| EAN or UPC | 808250320936 |

