- 2 3/4 in Shaft Diameter
- 8 7/8 in Housing Length
- Cast Iron Housing Material
| Temperature Range [Max] | 212 °F |
| Duty | Heavy-Duty |
| Center of Bearing to Back of Inner Ring | 1.299 in |
| Overall Width | 3.189 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Length Through Bore | 3.071 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 7 1/64 in |
| Flange Thickness | 1 in |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 2.75 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 63/64 in |
| Locking Style | Set Screw |
| Temperature Range [Min] | 5 °F |
| Housing Length | 8 7/8 in |
| Duty Series | Heavy |
| Bolt Circle Dia. | 9.922 in |
| Insert Material | AISI 52100 Steel |
| Housing Width | 2 13/32 in |
| Housing Construction | 1 Piece |
| Bolt Size | 7/8 in |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Heavy Duty |
| Housing Height | 8 7/8 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Weight | 22.76 LB |
| EAN or UPC | 808250270866 |

