- 95 mm Shaft Diameter
- 290 mm Housing Length
- Cast Iron Housing Material
| End Type | Open End |
| Bolt Hole Size | 35 mm |
| Center of Bearing to Back of Inner Ring | 41 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Temperature Range [Max] | 212 °F |
| Flange Thickness | 30 mm |
| Overall Width | 121 mm |
| Bolt Circle Dia. | 322.4 mm |
| Housing Height | 290 mm |
| Locking Style | Set Screw |
| Flange Type | 4-Bolt Flange |
| Flange Style | 4-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 228 mm |
| Length Through Bore | 103 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 5 °F |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 95 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Housing Width | 94 mm |
| Duty Series | Heavy |
| Mounted Unit Duty | Heavy Duty |
| Bolt Size | M30 |
| Housing Length | 290 mm |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Duty | Heavy-Duty |
| Weight | 50.8 LB |
| EAN or UPC | 808250276516 |

