- 1 15/16 in Shaft Diameter
- 7 1/2 in Housing Length
- Cast Iron Housing Material
| Flange Thickness | 45/64 in |
| Bolt Hole Spacing | 6 3/16 in |
| Insert Material | AISI 52100 Steel |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.031 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 5/8 in |
| Bolt Circle Dia. | 6 3/16 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Pilot Diameter | 3 45/64 in |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Bolt Size | 1/2 in |
| Locking Style | Set Screw |
| Style | 2-Bolt Adjustable Flange |
| End Type | Open End |
| Housing Height | 4 17/32 in |
| Series | UCFA 200 |
| Housing Length | 7 1/2 in |
| Mounted Unit Duty | Standard Duty |
| Temperature Range [Max] | 212 °F |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Housing Material | Cast Iron |
| Housing Width | 1 37/64 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 2.156 in |
| Weight | 5.04 LB |
| EAN or UPC | 808250143634 |

