- 1 1/16 in Shaft Diameter
- 5 3/8 in Housing Length
- 1 39/64 in Overall Width
- 1/2 in Flange Thickness
| Inch/Metric | Inch |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Center Line to Bolt Holes | 2 1/16 in |
| Housing Width | 1 1/4 in |
| Bolt Hole Spacing | 1 7/8 in |
| Duty Series | Normal |
| Length Through Bore | 1.500 in |
| Insert Material | AISI 52100 Steel |
| Flange Type | 3-Bolt Flange Braclet |
| Bolt Hole Size | 25/64 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Overall Width | 1 39/64 in |
| Bolt Size | 3/8 in |
| Locking Style | Set Screw |
| Shaft Dia. | 1.0625 in |
| Housing Length | 5 3/8 in |
| Flange Thickness | 1/2 in |
| Relubricatable | Yes |
| Weight | 2.416 LB |
| EAN or UPC | 808250116584 |

