- 30 mm Shaft Diameter
- 138.5 mm Housing Length
- 41.5 mm Overall Width
- 13.3 mm Flange Thickness
| Locking Device | Setscrew Locking Collar |
| Housing Height | 78 mm |
| End Type | Open End |
| Short Bolt Hole Spacing | 31.8 mm |
| Temperature Range [Max] | 212 °F |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Type | 3-Bolt Flange Braclet |
| Bolt Hole Spacing | 47.6 mm |
| Housing Material | PBT Thermoplastic |
| Housing Width | 31.8 mm |
| Center Line to Bolt Holes | 52.4 mm |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bolt Hole Size | 10.7 mm |
| Length Through Bore | 38.1 mm |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Bolt Size | M10 |
| Overall Width | 41.5 mm |
| Relubricatable | Yes |
| Bracket Length | 78 mm |
| Shaft Dia. | 30 mm |
| Locking Style | Set Screw |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 15.9 mm |
| Lubrication | Relubricatable |
| Long Bolt Hole Spacing | 40 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Color | White |
| Flange Thickness | 13.3 mm |
| Housing Length | 138.5 mm |
| Inch/Metric | Metric |
| Weight | 1.06 LB |
| EAN or UPC | 808250176922 |

