- 25 mm Shaft Diameter
- Cast Iron Housing Material
| Pilot Depth | 6 mm |
| Bolt Size | M10 |
| Length Through Bore | 34 mm |
| Series | UCFC 200 |
| Shaft Dia. | 25 mm |
| End Type | Open End |
| Housing Height | 115 mm |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 90 mm |
| Flange Style | 4-Bolt |
| Bolt Hole Size | 12 mm |
| Overall Width | 34.7 mm |
| Insert Material | AISI 52100 Steel |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Locking Style | Set Screw |
| Duty | Normal-Duty |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Housing Length | 115 mm |
| Flange Thickness | 7 mm |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Pilot Diameter | 70 mm |
| Duty Series | Normal |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 63.6 mm |
| Housing Width | 27 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 2.0 LB |
| EAN or UPC | 808250111596 |

