- 4-Bolt Piloted Flange
- Normal-Duty
- 40 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Flange Thickness | 9 mm |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 84.8 mm |
| Shaft Dia. | 40 mm |
| Bolt Size | M12 |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Pilot Depth | 10 mm |
| Housing Construction | One Piece |
| End Type | Open End |
| Duty | Normal-Duty |
| Flange Style | 4-Bolt |
| Lubrication | Relubricatable |
| Series | UCFC 200 |
| Length Through Bore | 49.2 mm |
| Bolt Circle Dia. | 120 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 14 mm |
| Housing Length | 145 mm |
| Housing Width | 36 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Overall Width | 51.2 mm |
| Seal Type | Contact Seals |
| Pilot Diameter | 100 mm |
| Housing Height | 145 mm |
| Weight | 4.12 LB |
| EAN or UPC | 808250143764 |

