Skip to content Skip to navigation menu
UCFCF 200 Series Piloted Flange Cartridge Units

UCFCF206-19

UCFCF 200 Series Piloted Flange Cartridge Units
Item #101503513
  • 1 3/16 in Shaft Diameter
  • Cast Iron Housing Material
UCFCF 200 Series Piloted Flange Cartridge Units
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/16 in Shaft Diameter
  • Cast Iron Housing Material
Bearing Type Ball Bearing
Housing Height 5 in
Overall Width 1.594 in
Relubricatable Yes
Housing Length 5 in
Housing Width 1 13/64 in
Locking Style Set Screw
Bolt Hole Spacing 2.917 in
Bearing Design Non-Expansion
Mounted Unit Duty Standard Duty
End Type Open End
Series UCFCF 200
Length Through Bore 1.500 in
Duty Series Normal
Shaft Dia. 1.1875 in
Duty Normal-Duty
Temperature Range [Max] 212 °F
Temperature Range [Min] 5 °F
Bolt Circle Dia. 4 1/8 in
Bolt Size 7/16 in
Style 4-Bolt Piloted Flange
Housing Material Cast Iron
Flange Thickness 25/64 in
Pilot Depth 27/64 in
Bolt Hole Size 15/32 in
Flange Type 4-Bolt Flange, Piloted Flange
Housing Construction 1 Piece
Seal Type Contact Seals
Lubrication Fitting Tap 1/8-27 NPT
Insert Material AISI 52100 Steel
Lubrication Relubricatable
Pilot Diameter 3.375 in
Inch/Metric Inch
Center of Bearing to Back of Inner Ring 0.626 in
Locking Device Setscrew Locking Collar
Weight 2.88 LB
EAN or UPC 808250121380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison