- 2 in Shaft Diameter
- Cast Iron Housing Material
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Thickness | 15/32 in |
| Bolt Hole Size | 17/32 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing Material | Cast Iron |
| Overall Width | 2 1/4 in |
| Bolt Hole Spacing | 3.800 in |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Duty | Normal-Duty |
| Pilot Diameter | 4.500 in |
| Shaft Dia. | 2 in |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 5 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Pilot Depth | 5/8 in |
| Housing Length | 6 3/8 in |
| Locking Style | Set Screw |
| Series | UCFCF 200 |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Inch/Metric | Inch |
| Relubricatable | Yes |
| Housing Height | 6 3/8 in |
| Temperature Range [Max] | 212 °F |
| Bolt Size | 1/2 in |
| Length Through Bore | 2.031 in |
| Mounted Unit Duty | Standard Duty |
| Temperature Range [Min] | 5 °F |
| Housing Width | 1 11/16 in |
| Weight | 6.22 LB |
| EAN or UPC | 808250172542 |

