AMI Bearings Inc.
UCFCF211C4HR23
UCFCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101498069
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 55 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bolt Circle Dia. | 152 mm |
| Duty | Normal-Duty |
| Mounted Unit Duty | High Temperature Duty |
| Bolt Size | M12 |
| Pilot Diameter | 127 mm |
| Overall Width | 60.9 mm |
| Bolt Hole Spacing | 108 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Pilot Depth | 22 mm |
| Shaft Dia. | 55 mm |
| Flange Type | 4-Bolt Piloted Flange |
| End Type | Open End |
| Temperature Range [Max] | 450 °F |
| Length Through Bore | 55.6 mm |
| Housing Material | Cast Iron |
| Flange Thickness | 13 mm |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Housing Width | 44 mm |
| Flange Style | 4-Bolt |
| Housing Length | 181 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Bolt Hole Size | 15 mm |
| Lubrication | Relubricatable |
| Housing Height | 181 mm |
| Seal Type | Contact Seals |
| Style | 4-Bolt Piloted Flange |
| Weight | 8.12 LB |
| EAN or UPC | 808250262601 |
