- 1 7/16 in Shaft Diameter
- Cast Iron - Nickel Protection Housing Material
| Length Through Bore | 1.689 in |
| Locking Style | Set Screw |
| Pilot Depth | 3/8 in |
| Mounted Unit Duty | Standard Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch |
| Flange Thickness | 25/64 in |
| Housing Material | Cast Iron - Nickel Plated |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Pilot Diameter | 3.375 in |
| Duty Series | Normal |
| Bolt Circle Dia. | 4 1/8 in |
| Bolt Hole Size | 15/32 in |
| Relubricatable | Yes |
| Housing Height | 5 in |
| Shaft Dia. | 1.4375 in |
| Weight | 3.02 LB |
| EAN or UPC | 808250295203 |

