- 40 mm Shaft Diameter
- Cast Iron Housing Material
| Bolt Circle Dia. | 111 mm |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Length Through Bore | 49.2 mm |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Flange Thickness | 11 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Series | UCFCS 200 |
| Shaft Dia. | 40 mm |
| Housing Height | 133 mm |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Pilot Diameter | 92.1 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 78.5 mm |
| Overall Width | 50.2 mm |
| Duty | Normal-Duty |
| Bolt Size | M10 |
| Bolt Hole Size | 12 mm |
| Housing Length | 134 mm |
| Temperature Range [Min] | 5 °F |
| Pilot Depth | 11 mm |
| Housing Width | 37 mm |
| Flange Style | 4-Bolt |
| Temperature Range [Max] | 212 °F |
| Housing Construction | 1 Piece |
| Weight | 4.02 LB |
| EAN or UPC | 808250143801 |

