- 1 3/4 in Shaft Diameter
- Cast Iron Housing Material
| Bolt Circle Dia. | 5 1/8 in |
| Duty Series | Normal |
| Shaft Dia. | 1.75 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Temperature Range [Max] | 212 °F |
| Overall Width | 1.877 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 6 1/8 in |
| Flange Thickness | 29/64 in |
| Style | 4-Bolt Piloted Flange |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 3.625 in |
| Duty | Normal-Duty |
| Housing Height | 6 1/8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 1.937 in |
| Series | UCFCS 200 |
| Housing Width | 1.344 in |
| Pilot Diameter | 4.250 in |
| Bolt Hole Size | 17/32 in |
| End Type | Open End |
| Bolt Size | 1/2 in |
| Relubricatable | Yes |
| Temperature Range [Min] | 5 °F |
| Pilot Depth | 15/32 in |
| Weight | 5.2 LB |
| EAN or UPC | 808250150618 |

