Skip to content Skip to navigation menu
Set Screw Locking Flange Unit

UCFCS210-30NPMZ2

Set Screw Locking Flange Unit
Item #105799900
  • 1 7/8 in Shaft Diameter
  • Cast Iron - Nickel Protection Housing Material
Set Screw Locking Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 7/8 in Shaft Diameter
  • Cast Iron - Nickel Protection Housing Material
Shaft Dia. 1.875 in
Inch/Metric Inch
Pilot Depth 15/32 in
Mounted Unit Duty Standard Duty
Housing Material Cast Iron - Nickel Plated
Flange Thickness 7/16 in
Locking Style Set Screw
Insert Material AISI 52100 Steel - Zinc Protection
Housing Height 6 1/8 in
Bolt Circle Dia. 5 1/8 in
Duty Series Normal
Bolt Size 1/2 in
Bolt Hole Size 35/64 in
Lubrication Fitting Tap 1/8-27 NPT
Length Through Bore 2.031 in
Relubricatable Yes
Pilot Diameter 4.250 in
Weight 5.24 LB
EAN or UPC 808250295258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison