AMI Bearings Inc.
UCFCS211C4HR5
UCFCS200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Piloted Flange Unit
Item #101500811
- 4-Bolt Piloted Flange
- Normal-Duty & High Temperature-Duty
- 55 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Flange Thickness | 11 mm |
| Inch/Metric | Metric |
| Overall Width | 56.4 mm |
| Housing Width | 36 mm |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Piloted Flange |
| Bearing Design | Non-Expansion |
| Flange Style | 4-Bolt |
| Pilot Depth | 16 mm |
| Housing Construction | One Piece |
| Shaft Dia. | 55 mm |
| Length Through Bore | 55.6 mm |
| Seal Type | Contact Seals |
| Housing Height | 162 mm |
| Housing Length | 162 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 137 mm |
| Bolt Hole Spacing | 96.2 mm |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | High Temperature Duty |
| Bolt Size | M12 |
| Lubrication | Relubricatable |
| Pilot Diameter | 114.3 mm |
| End Type | Open End |
| Center of Bearing to Back of Inner Ring | 22.2 mm |
| Duty | Normal-Duty |
| Bolt Hole Size | 14 mm |
| Temperature Range [Max] | 392 °F |
| Housing Material | Cast Iron |
| Weight | 5.9 LB |
| EAN or UPC | 808250234264 |
