- 2 7/16 in Shaft Diameter
- Cast Iron Housing Material
| Housing Length | 7 1/8 in |
| Housing Height | 7 1/8 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Style | 4-Bolt Piloted Flange |
| Locking Style | Set Screw |
| Length Through Bore | 2.563 in |
| Center of Bearing to Back of Inner Ring | 1 in |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| End Type | Open End |
| Duty Series | Normal |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 212 °F |
| Housing Width | 1 29/32 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 4.232 in |
| Bolt Size | 1/2 in |
| Flange Thickness | 1/2 in |
| Pilot Depth | 7/8 in |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Overall Width | 2.595 in |
| Bolt Hole Size | 5/8 in |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 2.4375 in |
| Series | UCFCS 200 |
| Seal Type | Contact Seals |
| Pilot Diameter | 5.000 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 6 in |
| Weight | 8.02 LB |
| EAN or UPC | 808250232130 |

