- 2 11/16 in Shaft Diameter
- Cast Iron Housing Material
| Bolt Size | 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Length Through Bore | 2.937 in |
| Bolt Hole Spacing | 4.594 in |
| Series | UCFCS 200 |
| Insert Material | AISI 52100 Steel |
| Inch/Metric | Inch |
| Duty Series | Normal |
| Flange Thickness | 9/16 in |
| Shaft Dia. | 2.6875 in |
| Bolt Hole Size | 5/8 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 6 1/2 in |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Pilot Depth | 25/32 in |
| Pilot Diameter | 5.500 in |
| Housing Height | 7 5/8 in |
| Weight | 11.28 LB |
| EAN or UPC | 808250285426 |

