- 2 7/16 in Shaft Diameter
- Cast Iron Housing Material
| Mounted Unit Duty | Medium Duty |
| Temperature Range [Max] | 212 °F |
| Housing Width | 2 3/32 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4.594 in |
| Duty | Medium-Duty |
| Center of Bearing to Back of Inner Ring | 1 in |
| Locking Style | Set Screw |
| Style | 4-Bolt Piloted Flange |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Housing Length | 7 5/8 in |
| Duty Series | Medium |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 7 5/8 in |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Pilot Diameter | 5.500 in |
| Overall Width | 2.777 in |
| Temperature Range [Min] | 5 °F |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 9/16 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Circle Dia. | 6 1/2 in |
| Pilot Depth | 25/32 in |
| Shaft Dia. | 2.4375 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 5/8 in |
| Bolt Size | 1/2 in |
| Length Through Bore | 2.563 in |
| Weight | 11.14 LB |
| EAN or UPC | 808250238187 |

