- 4 in Shaft Diameter
- Cast Iron Housing Material
| Length Through Bore | 4.626 in |
| Housing Height | 10 7/8 in |
| Seal Type | Contact Seals |
| Temperature Range [Min] | 5 °F |
| Center of Bearing to Back of Inner Ring | 1.937 in |
| Housing Width | 3 11/16 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 6.626 in |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 29/32 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 4 in |
| Mounted Unit Duty | Medium Duty |
| Housing Length | 10 7/8 in |
| Bolt Circle Dia. | 9 3/8 in |
| Pilot Depth | 1 3/32 in |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Temperature Range [Max] | 212 °F |
| Duty Series | Medium |
| Flange Thickness | 7/8 in |
| Duty | Medium-Duty |
| Overall Width | 4.649 in |
| End Type | Open End |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Pilot Diameter | 8.125 in |
| Style | 4-Bolt Piloted Flange |
| Inch/Metric | Inch |
| Weight | 38.08 LB |
| EAN or UPC | 808250276387 |

