- 30 mm Shaft Diameter
- Cast Iron Housing Material
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Housing Length | 127 mm |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Pilot Depth | 9.5 mm |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Piloted Flange |
| End Type | Open End |
| Bolt Hole Spacing | 74.2 mm |
| Bearing Design | Non-Expansion |
| Insert Material | AISI 52100 Steel |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Mounted Unit Duty | Medium Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 12 mm |
| Flange Thickness | 9.5 mm |
| Bearing Type | Ball Bearing |
| Pilot Diameter | 85 mm |
| Length Through Bore | 42.9 mm |
| Lubrication | Relubricatable |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | M10 |
| Housing Material | Cast Iron |
| Flange Style | 4-Bolt |
| Housing Width | 32 mm |
| Center of Bearing to Back of Inner Ring | 17.5 mm |
| Locking Style | Set Screw |
| Overall Width | 42.9 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Circle Dia. | 105 mm |
| Housing Height | 127 mm |
| Duty | Medium-Duty |
| Duty Series | Medium |
| Weight | 3.22 LB |
| EAN or UPC | 808250126569 |

