- 5/8 in Shaft Diameter
- 4 7/16 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 0.625 in |
| Housing Height | 2 3/8 in |
| Insert Material | AISI 52100 Steel |
| Housing Width | 1 in |
| Locking Style | Set Screw |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | 5 °F |
| Inch/Metric | Inch |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Housing Material | Cast Iron |
| End Type | Open End |
| Series | UCFL 200 |
| Flange Thickness | 15/32 in |
| Housing Construction | 1 Piece |
| Bolt Size | 3/8 in |
| Bolt Circle Dia. | 3 35/64 in |
| Relubricatable | Yes |
| Length Through Bore | 1.220 in |
| Housing Length | 4 7/16 in |
| Bolt Hole Size | 15/32 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Bolt Hole Spacing | 3 35/64 in |
| Overall Width | 1.311 in |
| Weight | 0.96 LB |
| EAN or UPC | 808250103706 |

