- 15/16 in Shaft Diameter
- 5 1/8 in Housing Length
- Cast Iron Housing Material
| Locking Style | Set Screw |
| Overall Width | 1.406 in |
| Flange Type | 2-Bolt Flange |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 3 57/64 in |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 5/8 in |
| Seal Type | Contact Seals |
| Housing Length | 5 1/8 in |
| Length Through Bore | 1.339 in |
| Bolt Circle Dia. | 3 57/64 in |
| Temperature Range [Max] | 212 °F |
| Lubrication | Relubricatable |
| Bolt Size | 9/16 in |
| Duty Series | Normal |
| End Type | Open End |
| Housing Height | 2 11/16 in |
| Duty | Normal-Duty |
| Series | UCFL 200 |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Temperature Range [Min] | 5 °F |
| Shaft Dia. | 0.9375 in |
| Housing Construction | 1 Piece |
| Style | 2-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 0.563 in |
| Housing Width | 1 1/16 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Flange Thickness | 9/16 in |
| Weight | 1.34 LB |
| EAN or UPC | 808250105021 |

