- 30 mm Shaft Diameter
- 148 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 16 mm |
| Bolt Size | M14 |
| Cover Type | Closed cover |
| Housing Width | 31 mm |
| Housing Material | Cast Iron |
| Series | UCFL 200 |
| Locking Style | Set Screw |
| Housing Height | 80 mm |
| Insert Material | AISI 52100 Steel |
| Overall Width | 49 mm |
| Relubricatable | Yes |
| Flange Thickness | 14 mm |
| Housing Length | 148 mm |
| Duty Series | Normal |
| Shaft Dia. | 30 mm |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Spacing | 117 mm |
| Weight | 1.93 LB |
| EAN or UPC | 808250125920 |

