- 1 1/2 in Shaft Diameter
- 6 7/8 in Housing Length
- Cast Iron Housing Material
| Relubricatable | Yes |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 9/16 in |
| Shaft Dia. | 1.5 in |
| Bearing Design | Non-Expansion |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Length Through Bore | 1.937 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 43/64 in |
| Series | UCFL 200 |
| Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 6 7/8 in |
| Overall Width | 2.016 in |
| Duty Series | Normal |
| Bearing Type | Ball Bearing |
| Locking Style | Set Screw |
| Inch/Metric | Inch |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 5/8 in |
| Seal Type | Contact Seals |
| Flange Thickness | 5/8 in |
| Housing Width | 1 13/32 in |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Housing Construction | 1 Piece |
| Style | 2-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Housing Height | 3 15/16 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 5 43/64 in |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Weight | 3.32 LB |
| EAN or UPC | 808250119783 |

