AMI Bearings Inc.
UCFL210-30C4HR5
UCFL200C4HR5 Series Normal-Duty Set-Screw Locking 2-Bolt Flange Unit
Item #101501660
- 2-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 1 7/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Mounted Unit Duty | High Temperature Duty |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Length Through Bore | 2.032 in |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bolt Size | 5/8 in |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Bolt Hole Size | 3/4 in |
| Housing Length | 7 3/4 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.875 in |
| Series | UCFL 200 |
| Bolt Hole Spacing | 6 3/16 in |
| Housing Height | 4 1/2 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 2.15 in |
| Housing Width | 1 9/16 in |
| Bolt Circle Dia. | 6 3/16 in |
| Flange Thickness | 23/32 in |
| End Type | Open End |
| Temperature Range [Max] | 392 °F |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Weight | 4.96 LB |
| EAN or UPC | 808250193219 |
