- 2 in Shaft Diameter
- 7 3/4 in Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Housing Length | 7 3/4 in |
| Length Through Bore | 2.031 in |
| Flange Thickness | 23/32 in |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Locking Style | Set Screw |
| Housing Height | 4 1/2 in |
| Bolt Size | 5/8 in |
| Duty Series | Normal |
| Overall Width | 2.150 in |
| Shaft Dia. | 2 in |
| Relubricatable | Yes |
| Bolt Hole Size | 3/4 in |
| Series | UCFL 200 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 1 9/16 in |
| Bolt Hole Spacing | 6 3/16 in |
| Weight | 4.76 LB |
| EAN or UPC | 808250285471 |

